Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SQUARE D HGA36040 Circuit Breaker 40a 3p 600vac Lug | AF9HCK 2GNN4

SQUARE D HGA36040 Circuit Breaker 40a 3p 600vac Lug

Item: AF9HCK Model: HGA36040Cross Ref: 2GNN4
In Stock : 18 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,498.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Ac Voltage Rating600V AC
Amps40A
Circuit Breaker TypeStandard
Dc Voltage250V DC
Depth3 2/5"
Height6 2/5"
High Amp Trip Setting850A
Low Amp Trip Setting400A
Max. Air RatingNot Rated
Min. Wire Size14 AWG
MountingPlug In Panelboard
Number Of Poles3
Phase3
Phase ConnectionABC
Terminal Connection TypeLug
Trip TypeThermal Magnetic
Width4.1"
Circuit Breaker ActuatorToggle
Dc Voltage Rating250V AC
Instantaneous TripFixed
StandardsCE, CSA, IEC, UL LISTED

Shipping Info:

Ship weight (kg) 2.4795
Ship height (cm)14.2
Ship length (cm)37.8
Ship width (cm)21.79
HS code8536200020
Country of OriginMX

Product Details:

    • Instantaneous Trip (Fixed)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D HGA36040 Circuit Breaker 40a 3p 600vac Lug
€1,498.93 /unit