SQUARE D HDL36150SA Molded Case Circuit Breaker, 18kAIC at 480V, 150A, 3 Pole | CE6GYM

SQUARE D HDL36150SA PowerPact Molded Case Circuit Breaker, H Frame, 150A, 600VAC

Item: CE6GYM Model: HDL36150SA
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amps150A
Frame TypeHDL
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 1.8855
Ship height (cm)16.26
Ship length (cm)11.07
Ship width (cm)10.46
Country of OriginUS

Product Details:

    • Square D HDL36150SA PowerPact molded case circuit breaker to protect electrical systems from short-circuiting or overloading
    • Ideal for reverse feed applications in distribution systems for main and branch circuit protection
    • Features thermal-magnetic trip for both instantaneous and long-time current limiting protection
    • Line & load side lug terminals having unit mounting style offer easy installation
    • Meets UL, IEC and CE standards

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D HDL36150SA PowerPact Molded Case Circuit Breaker, H Frame, 150A, 600VAC