SQUARE D FHL36100-1212 Molded Case Circuit Breaker, 25kAIC at 480V, 30A, 3 Pole | CE6JJZ

SQUARE D FHL36100-1212 Molded Case Circuit Breaker, 1A / 1B Aux Switch, Feed-Thru

Item: CE6JJZ Model: FHL36100-1212
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amps30A
Frame TypeFHL
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Ship height (cm)16.26
Ship length (cm)10.49
Ship width (cm)11.43
Country of OriginUS

Product Details:

    • Square D FHL36100-1212 circuit breaker used to protect panelboards and switchboard distribution panels from overloads or short-circuit conditions
    • Line- and load-side lug terminals with feed-thru connection offer better wiring configurations
    • Includes a factory installed 1A / 1B auxiliary switch to indicate the open / closed status of the breaker
    • Thermal-magnetic trip mechanism to provide both long time and instantaneous current limiting protection with a high interrupting capacity
    • CSA-certified and UL-listed

Product Variants

ProductModelNumber Of PolesAmpsFrame TypeVoltage TypeVoltageAic RatingPrice
SQUARE D FHL26015 Circuit Breaker Feed-thru 15 Amp 600vac 2p 25kaic@480v | AG8NPG FHL260152-FHLAC600V25 kAIC @ 480V-
RFQ
SQUARE D FHL26020 Circuit Breaker Feed-thru 20 Amp 600vac 2p 25kaic@480v | AG8NPH FHL260202-FHLAC600V25 kAIC @ 480V-
RFQ
SQUARE D FHL26030 Circuit Breaker Feed-thru 30 Amp 600vac 2p 25kaic@480v | AG8NPJ FHL260302-FHLAC600V25 kAIC @ 480V€808.89
SQUARE D FHL26040 Circuit Breaker Feed-thru 40 Amp 600vac 2p 25kaic@480v | AG8NPK FHL260402-FHLAC600V25 kAIC @ 480V-
RFQ
SQUARE D FHL26050 Circuit Breaker Feed-thru 50 Amp 600vac 2p 25kaic@480v | AG8NPL FHL260502-FHLAC600V25 kAIC @ 480V-
RFQ
SQUARE D FHL26060 Circuit Breaker Feed-thru 60 Amp 600vac 2p 25kaic@480v | AG8NPM FHL260602-FHLAC600V25 kAIC @ 480V€808.89
SQUARE D FHL26070 Circuit Breaker Feed-thru 70 Amp 600vac 2p 25kaic@480v | AG8NPN FHL260702-FHLAC600V25 kAIC @ 480V-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D FHL36100-1212 Molded Case Circuit Breaker, 1A / 1B Aux Switch, Feed-Thru