SQUARE D FAP36025 Molded Case Circuit Breaker, 18kAIC at 480V, 25A, 3 Pole | CE6JUA

SQUARE D FAP36025 Molded Case Circuit Breaker, 25A, 600V, 18kAIC, ABC Phase

Item: CE6JUA Model: FAP36025
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amps25A
Frame TypeFAP
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 2.07
Ship height (cm)16.26
Ship length (cm)10.49
Ship width (cm)11.43
Country of OriginUS

Product Details:

    • Square D FAP36025 circuit breaker designed for protection against short circuit and overload occurrences
    • Features unit mounting style with lug load and line terminals for easy installation and secure wiring
    • Accommodates copper & aluminium wires of sizes ranging from 14 to 4 AWG and 12 to 4 AWG, respectively
    • Thermal magnetic trip providing instantaneous and long time functions for maximum current limiting protection
    • UL-listed and CSA-certified

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D FAP36025 Molded Case Circuit Breaker, 25A, 600V, 18kAIC, ABC Phase