Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SQUARE D FAL36080-1021 Molded Case Circuit Breaker, 18kAIC at 480V, 80A, 3 Pole | CE6JGW

SQUARE D FAL36080-1021 Molded Case Circuit Breaker, 80A, 3P, 18kAIC at 480V

Item: CE6JGW Model: FAL36080-1021
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,658.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amps80A
Frame TypeFAL
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 2.277
Ship height (cm)15.49
Ship length (cm)24.89
Ship width (cm)15.49
Country of OriginUS

Product Details:

    • Square D FAL36080-1021 feed-thru circuit breaker suitable for use in electrical control panels & switchboards for protecting electrical circuits & equipment against current overloads & short circuits
    • Ideal for accommodating 14 - 1 AWG copper and 12 - 1 AWG aluminium wiring
    • Features thermal magnetic trip for long time & instantaneous trip functions for reacting against severe power surges at once while avoiding tripping on mild overloads
    • Line & load side lug terminals for hassle-free wiring & eliminating loose connections
    • UL-listed & CSA-certified

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D FAL36080-1021 Molded Case Circuit Breaker, 80A, 3P, 18kAIC at 480V
€1,658.56 /unit