SQUARE D FAL34090-1212 Molded Case Circuit Breaker, 18kAIC at 480V, 90A, 3 Pole | CE6JGZ

SQUARE D FAL34090-1212 I-Line Molded Case Circuit Breaker, Plug In, 90A, 480VAC

Item: CE6JGZ Model: FAL34090-1212
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amps90A
Frame TypeFAL
Number Of Poles3
Voltage TypeAC

Shipping Info:

Ship height (cm)16.26
Ship length (cm)10.49
Ship width (cm)11.43
Country of OriginUS

Product Details:

    • Square D FAL34090-1212 FA Series molded case circuit breaker for preventing short-circuiting and overloading in panelboards & switchboards
    • 3 pole, 3 phase design in F frame design for superior performance
    • Features thermal magnetic trip to provide both instantaneous and long-time current limiting protection
    • Comes equipped with I-Line style plug-in mount for easy & fast installation and line & load side lug terminals to accommodate copper or aluminium wires of sizes from 14 AWG to 1/0 AWG
    • Square D FAL34090-1212 - now replaced by Square D BDA36090
    • UL-listed and CSA-certified

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D FAL34090-1212 I-Line Molded Case Circuit Breaker, Plug In, 90A, 480VAC