SQUARE D FAL34070-1021 Molded Case Circuit Breaker, 18kAIC at 480V | CE6JVY

SQUARE D FAL34070-1021 Molded Case Circuit Breaker, 70A, 480VAC, 3 Pole, 3 Phase

Item: CE6JVY Model: FAL34070-1021
Limited Availability
€1,166.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker

Shipping Info:

Ship height (cm)16.26
Ship length (cm)10.49
Ship width (cm)11.43
Country of OriginUS

Product Details:

    • Square D FAL34070-1021 molded case circuit breaker designed to prevent short circuit and overload conditions in panelboards & switchboards
    • 3 pole, 3 phase design with shunt trip for overcurrent protection
    • Features thermal magnetic trip for providing both instantaneous and long-time current limiting protection
    • Equipped with line and load side lug terminals to accommodate 14 to 1/0 AWG copper and 12 AWG to 1/0 AWG aluminium wiring
    • Square D FAL34070-1021 - now replaced by Square D BDL36070SA and BDL36070SD
    • Complies with CSA, IEC and UL standards

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D FAL34070-1021 Molded Case Circuit Breaker, 70A, 480VAC, 3 Pole, 3 Phase
€1,166.49 /unit