SQUARE D FAL22070 Molded Case Circuit Breaker, 10kAIC at 240V, 70A, 2 Pole | CE6JFH

SQUARE D FAL22070 Molded Case Circuit Breaker, 70A, 240V, F Frame, 2 Pole

Item: CE6JFH Model: FAL22070
Limited Availability
€538.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amps70A
Frame TypeFAL
Number Of Poles2
Voltage240V
Voltage TypeAC

Shipping Info:

Ship height (cm)16.26
Ship length (cm)10.49
Ship width (cm)7.62
Country of OriginUS

Product Details:

    • Square D FAL22070 FAL-frame circuit breaker used for providing protection against faulty currents in panelboards and switchboards
    • Features a thermal-magnetic trip unit for delivering both time-delayed and instantaneous current-limiting functions
    • Feed-thru mounting style for reducing the installation and maintenance downtime

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D FAL22070 Molded Case Circuit Breaker, 70A, 240V, F Frame, 2 Pole
€538.19 /unit