Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SQUARE D FA34050-1021 Molded Case Circuit Breaker, 18kAIC at 480V, 50A, 3 Pole | CE6JEA

SQUARE D FA34050-1021 Molded Case Circuit Breaker, 50A, 3P, Thermal Magnetic Trip

Item: CE6JEA Model: FA34050-1021
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,938.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amps50A
Frame TypeFA
Number Of Poles3
Voltage TypeAC

Shipping Info:

Ship weight (kg) 2.862
Ship height (cm)16.26
Ship length (cm)10.49
Ship width (cm)11.43
Country of OriginUS

Product Details:

    • Square D FA34050-1021 FA type circuit breaker used to protect against overcurrent loads or short-circuits
    • Features thermal-magnetic trip element offering both instantaneous and long-time current limiting functions
    • Equipped with I-Line style plug-in mounting and load side lug terminals for easy installation and repair
    • Accommodates wire with sizes ranging from 12 to 4 AWG (aluminium) or 14 to 4 AWG (copper)
    • UL listed and CSA approved

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D FA34050-1021 Molded Case Circuit Breaker, 50A, 3P, Thermal Magnetic Trip
€1,938.32 /unit