SQUARE D FA26060AB Molded Case Circuit Breaker, 18kAIC at 480V, 60A, 2 Pole | CE6JCQ

SQUARE D FA26060AB Molded Case Circuit Breaker, 600V, 60A, 2P, F Frame

Item: CE6JCQ Model: FA26060AB
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amps60A
Frame TypeFA
Number Of Poles2
Voltage600V
Voltage TypeAC

Shipping Info:

Ship height (cm)16.26
Ship length (cm)10.49
Ship width (cm)7.62
Country of OriginUS

Product Details:

    • Square D FA26060AB molded case circuit breaker designed to protect sensitive electronic components from overloads and short circuits
    • I-Line style plug-in facility comfortably mounts into all kinds of panelboards & switchboards
    • Equipped with a thermal-magnetic trip unit that avoids tripping on mild overloads while instantaneously responds against severe power surges
    • Load-side lugs support copper wires of sizes 14 - 1 AWG and aluminium wires of sizes 12 - 1 AWG
    • UL-listed and CSA-approved

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D FA26060AB Molded Case Circuit Breaker, 600V, 60A, 2P, F Frame