SQUARE D EJB14060 Bolt On Circuit Breaker Ejb 60 Amp 277vac 1p 65kaic@480v | AG8NDF

SQUARE D EJB14060 Bolt On Circuit Breaker Ejb 60 Amp 277vac 1p 65kaic@480v

Item: AG8NDF Model: EJB14060
In Stock

Get it by Tuesday, Jun 17

€256.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Aic Rating65 kAIC @ 480V
Amps60A
Frame TypeEJB
Number Of Poles1
Voltage277V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.5853
Ship height (cm)4.57
Ship length (cm)25.91
Ship width (cm)15.49
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D EJB14060 Bolt On Circuit Breaker Ejb 60 Amp 277vac 1p 65kaic@480v
€256.81 /unit