SQUARE D EHB34050 Bolt On Circuit Breaker Eh 50 Amp 480vac 3p 14kaic@277v | AG8NBT

SQUARE D EHB34050 Bolt-On Circuit Breaker, EH Frame, 50 A, 480 VAC, 3P

Item: AG8NBT Model: EHB34050
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Aic Rating14 kAIC @ 277V
Amps50A
Frame TypeEH
Number Of Poles3
Voltage480V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)15.24
Ship length (cm)20.32
Ship width (cm)17.78

Product Details:

    • EHB Series molded case circuit breaker designed to protect switchboards, motor control centres and panelboards from overloads or short-circuits
    • Thermal magnetic trip providing both instantaneous and long-time trip functions

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D EHB34050 Bolt-On Circuit Breaker, EH Frame, 50 A, 480 VAC, 3P