SQUARE D EGB24025 Bolt On Circuit Breaker Egb 25 Amp 480vac 2p 35kaic@480v | AG8MYR

SQUARE D EGB24025 Bolt On Circuit Breaker Egb 25 Amp 480vac 2p 35kaic@480v

Item: AG8MYR Model: EGB24025
In Stock : 40 Units

Get it by Friday, Jun 13

€484.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Aic Rating35 kAIC @ 480V
Amps25A
Frame TypeEGB
Number Of Poles2
Voltage480V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 1.1115
Ship height (cm)9.4
Ship length (cm)24.89
Ship width (cm)15.24
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D EGB24025 Bolt On Circuit Breaker Egb 25 Amp 480vac 2p 35kaic@480v
€484.09 /unit