SQUARE D EE50S3534H Transformer 1 Phase 50kva 120/240v Out | AF6PWN 1TBR2

SQUARE D EE50S3534H Transformer 1 Phase 50kva 120/240v Out

Item: AF6PWN Model: EE50S3534HCross Ref: 1TBR2
In Stock

Get it by Friday, Jun 13

€11,209.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnergy Efficient Transformer
ColorGray
Depth20"
Enclosure FinishPowder Coated
Enclosure MaterialSteel
Enclosure TypeIndoor
Green Certification Or Other RecognitionRoHS.png
Height37"
Indoor/outdoorIndoor
Mounting TypeFloor Mount
Temp. Rise150°C
Va Rating50 kVA
Width20"
Frequency60 Hz
Input Voltage600V AC
Ip RatingIP14
Mounting LocationFloor
Nema Enclosure Rating2
Output Voltage120/240V AC
Overall Depth20"
Overall Height37"
Overall Width20"
PhaseSingle
Power Rating50 kVA
Sound Level45 dbA
StandardsREACH REGULATION, ROHS
Temperature Rise150°C
Voltage FunctionStep Down
Winding MaterialAluminum

Shipping Info:

Ship weight (kg) 187.2
Ship height (cm)93.98
Ship length (cm)50.8
Ship width (cm)50.8
HS code8504330020
Country of OriginMX

Product Variants

ProductModelDepthVa RatingMounting TypeHeightTemp. RiseEnclosure TypeIndoor/outdoorEnclosure MaterialPrice
SQUARE D EE25S3H Transformer 1 Phase 25kva 120/240v Out | AF6PWJ 1TBP7 EE25S3H16"25 kVAFloor Mount37"150°CIndoorIndoorSteel€6,120.61
SQUARE D EE37S3H Transformer 1 Phase 37.5kva 120/240v Out | AF6PWK 1TBP8 EE37S3H20"37.5 kVAFloor Mount37"150°CIndoorIndoorSteel€6,808.90
SQUARE D EE50S3H Transformer 1 Phase 50kva 120/240v Out | AF6PWL 1TBP9 EE50S3H20"50 kVAFloor Mount37"150°CIndoorIndoorSteel€8,716.18
SQUARE D EE25S3534H Transformer 1 Phase 25kva 120/240v Out | AF6PWM 1TBR1 EE25S3534H16"25 kVAFloor Mount37"150°CIndoorIndoorSteel€7,256.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D EE50S3534H Transformer 1 Phase 50kva 120/240v Out
€11,209.71 /unit