SQUARE D EDB34040 Bolt On Circuit Breaker 40a 3p 18ka 277v | AG6QCE 3TW42

SQUARE D EDB34040 Bolt On Circuit Breaker 40a 3p 18ka 277v

Item: AG6QCE Model: EDB34040Cross Ref: 3TW42
In Stock : 511 Units

Get it by Friday, Jun 13

€443.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Ac Voltage Rating277/480V AC
Amps40A
Circuit Breaker TypeStandard
Depth4.05"
Frame Size125A/EDB
Length5.66"
Max. Air Rating18 kA
Min. Wire Size12 AWG, 14 AWG
Number Of Poles3
Terminal ConnectionLug
Terminal Connection TypeLug
Width3"
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleBolt On
Compatible Panelboard/load Center SeriesNF
Dc Voltage Rating125/250V DC
For Use WithSquare D NF Panelboards
Max. Operating Temp.104°F
Max. Wire Size2 AWG
PhaseThree
StandardsCULUS

Shipping Info:

Ship weight (kg) 1.6065
Ship height (cm)11.71
Ship length (cm)25.4
Ship width (cm)15.7
HS code8536200040
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D EDB34040 Bolt On Circuit Breaker 40a 3p 18ka 277v
€443.83 /unit