SQUARE D 9T2F Transformer 208vac Wye/120vac 9kva | AF6PCN 1H282

SQUARE D 9T2F Transformer 208vac Wye/120vac 9kva

Item: AF6PCN Model: 9T2FCross Ref: 1H282
In Stock

Get it by Tuesday, Jun 17

€5,007.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Transformer
ColorGray
Depth12 1/4"
Enclosure FinishPowder Coated
Enclosure MaterialSteel
Enclosure TypeIndoor/Outdoor
Height14 3/4"
Indoor/outdoorIndoor/Outdoor
Input Voltage480V AC
Kva Rating9 kVA
Mounting TypeWall
Temp. Rise115°C
Width19.1"
Frequency60 Hz
Includes KnockoutsKnockouts Included
Ip RatingIP54
Knockout Size3/4", 1"
Mounting LocationWall
Nema Enclosure Rating3R
Output Voltage120/208V AC
Overall Depth12.25"
Overall Height14 3/4"
Overall Width19.1"
PhaseThree
Power Rating9 kVA
Sound Level37 dbA
StandardsCSA CERTIFIED, CULUS, REACH REGULATION, ROHS, UL LISTED
Temperature Rise115°C
Voltage FunctionStep Down
Winding MaterialCopper

Shipping Info:

Ship weight (kg) 122.4
Ship height (cm)37.47
Ship length (cm)31.12
Ship width (cm)48.51
HS code8504314065
Country of OriginMX

Product Variants

ProductModelHeightDepthEnclosure TypeIndoor/outdoorInput VoltageTemp. RiseEnclosure MaterialColorPrice
SQUARE D 6T2F Transformer 208vac Wye/120vac 6kva | AF6PCK 1H278 6T2F13 1/2"9"Indoor/OutdoorIndoor/Outdoor480V AC115°CSteelGray€3,031.80
SQUARE D 3T2F Transformer 208vac Wye/120vac 3kva | AF6PNJ 1H725 3T2F13 1/2"9"Indoor/OutdoorIndoor/Outdoor480V AC115°CSteelGray€2,384.34
SQUARE D 30T2F Transformer 208vac Wye/120vac 30kva | AF7RYX 22LR50 30T2F22"13 1/2"Indoor/OutdoorIndoor/Outdoor480V AC115°CSteelGray€10,611.07
SQUARE D 15T2F Transformer 15kva 3 Phase Indoor | AF9FJY 2CM41 15T2F14 3/4"12 1/4"IndoorIndoor480V AC115°CSteelGray€5,370.66
SQUARE D 15T68F Transformer 15kva 3-phase In/outdoor | AF9FJZ 2CM53 15T68F14 4/5"12"Indoor/OutdoorIndoor/Outdoor480V AC115°CSteelGray€5,458.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 9T2F Transformer 208vac Wye/120vac 9kva
€5,007.89 /unit