Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D 9080LBC165212 Power Distribution Block 600V 760A | CU4GCC

SQUARE D 9080LBC165212 Power Distribution Block 600V 760A

Item: CU4GCC Model: 9080LBC165212Cross Ref: 48P756
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemBlock

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)13.97
Ship length (cm)7.92
Ship width (cm)8.05
Country of OriginUS

Product Variants

ProductModelDesignNumber Of PolesFor Conductor MaterialLine Connections/poleFor Maximum Line Wire SizeLoad Connections/poleFor Maximum Load Wire SizeMax. Operating Temp.Price
SQUARE D 9080LBC363101 Power Distribution Block 600V 255A | CU4GBU 9080LBC363101--------€286.52
SQUARE D 9080LBA163101 Power Distribution Block 600V 310A, 1 Poles, Surface Mount | CU4GBV 9080LBA163101Open1Aluminum, Copper1350 kcmil1350 kcmil302°F€67.55
SQUARE D 9080LBA363101 Power Distribution Block 600V 310A, 3 Poles, Surface Mount | CU4GBW 9080LBA363101Open3Aluminum, Copper1350 kcmil1350 kcmil302°F€141.58
SQUARE D 9080LBA164108 Power Distribution Block 600V 335A, 1 Poles, Surface Mount | CU4GBX 9080LBA164108Open1Aluminum, Copper1400 kcmil82 AWG302°F€95.75
SQUARE D 9080LBA363104 Power Distribution Block 600V 335A, 4 Poles, Surface Mount | CU4GBY 9080LBA363104Open4Aluminum, Copper1400 kcmil42 AWG302°F€147.69
SQUARE D 9080LBA364101 Power Distribution Block 600V 420A, 3 Poles, Surface Mount | CU4GBZ 9080LBA364101Open3Aluminum, Copper1600 kcmil1600 kcmil302°F€198.40
SQUARE D 9080LBA165202 Power Distribution Block 600V 620A Tlb, 1 Poles, Surface Mount | CU4GCA 9080LBA165202Open1Aluminum, Copper2350 kcmil2350 kcmil302°F€125.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 9080LBC165212 Power Distribution Block 600V 760A