Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D 9070T50D15 Xfmr Control 50 VA, 240/480V24/120V | CU4FBL

SQUARE D 9070T50D15 Xfmr Control 50 VA, 240/480V24/120V

Item: CU4FBL Model: 9070T50D15Cross Ref: 48T215
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€210.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer

Shipping Info:

Ship weight (kg) 1.134
Ship height (cm)6.55
Ship length (cm)7.85
Ship width (cm)7.62
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 9070T50D15 Xfmr Control 50 VA, 240/480V24/120V
€210.52 /unit