SQUARE D 9070T100D1 Transformer In 240/480v Out 120v 100va | AG7BTL 4R822

SQUARE D 9070T100D1 Transformer In 240/480v Out 120v 100va

Item: AG7BTL Model: 9070T100D1Cross Ref: 4R822
In Stock : 10 Units

Get it by Friday, Jun 13

€215.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Transformer
Depth3.38"
Enclosure FinishEpoxy Resin Varnish
Frequency50/60 Hz
Height2.89"
MountingPanel
Phase1
Temp. Rise55°C
Va Rating100 VA
Width3.34"
Enclosure StyleOpen
Input Voltage240/480V AC
Manufacturers Warranty Length10 yrs.
Mounting LocationFoot
Output Voltage120V AC
Overall Depth3.34"
Overall Height2.89"
Overall Width3.38"
Power Rating100 VA
Protective DeviceNone
StandardsCSA FILE LR37055 GUIDE 184-N-90, REACH, ROHS, UL LISTED FILE E61239
Temperature Rise55°C

Shipping Info:

Ship weight (kg) 1.863
Ship height (cm)14.48
Ship length (cm)18.42
Ship width (cm)16
HS code8504314065
Country of OriginMX

Product Details:

    • Fused (No)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 9070T100D1 Transformer In 240/480v Out 120v 100va
€215.80 /unit