Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D 9049ER7 Float Switch 7 1/4In Rod G+H | CU4GJP

SQUARE D 9049ER7 Float Switch 7 1/4In Rod G+H

Item: CU4GJP Model: 9049ER7Cross Ref: 48P572
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLiquid Level Switch
Display Qty1
Product TypeOpen Liquid Level Switch
Series9049 Series

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelMPNPrice
SQUARE D 9037HG34Z20 Float Switch 575Vac 1Hp H +Options | CU4FEV 9037HG34Z209037HG34Z20€258.17
SQUARE D 9037HG35R Float Switch 575Vac 1Hp H +Options | CU4FEW 9037HG35R9037HG35R€226.68
SQUARE D 9037HR32 Float Switch 575Vac 1Hp H +Options | CU4FEX 9037HR329037HR32€677.07
SQUARE D 9037HW32 Float Switch 575Vac 1Hp H +Options | CU4FEY 9037HW329037HW32€703.42
SQUARE D 9038CW36 Float Switch 575Vac 1Hp Type C +Options | CU4FEZ 9038CW369038CW36€1,421.62
SQUARE D 9037HG38Z20 Float Switch 575Vac 2Hp H +Options | CU4FFA 9037HG38Z209037HG38Z20€266.09
SQUARE D 9049EF2 Float Switch Float G+H | CU4FFB 9049EF29049EF2€133.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 9049ER7 Float Switch 7 1/4In Rod G+H
€28.76 /unit