Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D 9007E6 Limit Switch Lever Arm, Std Roller, 1.88 in, Offset, 1.38 Inch Roller Dia | CU4FLL

SQUARE D 9007E6 Limit Switch Lever Arm, Std Roller, 1.88 in, Offset, 1.38 Inch Roller Dia

Item: CU4FLL Model: 9007E6Cross Ref: 2EG37
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch Lever Arm
Actuator TypeRoller Lever
Arm Depth0.73"
Arm MaterialZinc
Arm Width0.44"
Compatible With Series9007FT, 9007T
Display Qty1
Roller Diameter1.38"
Roller MaterialSteel
Roller PositionOffset
Roller Width1/4"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelArm LengthArm MaterialRoller MaterialActuator TypeRoller PositionRoller Dia.Roller WidthArm DepthPrice
SQUARE D 9007CA5 Limit Switch Lever Arm 2In C, Std Roller, 2 in, Front, 0.63 Inch Roller Dia | CU4FHC 9007CA52"Cast ZincSteelStandard RollerFront0.63"1/4"-€58.06
SQUARE D 9007EA1S Limit Switch Lever Arm 3In C, Std Roller, 3 in, Front, 0.63 Inch Roller Dia | CU4FHE 9007EA1S3"SteelSteelStandard RollerFront0.63"1/4"-€58.75
SQUARE D 9007MA9 Limit Switch Lever Arm Aw+C +Options, Std Roller, 1 1/2 in, Front, 0.69 Inch Roller Dia | CU4FHJ 9007MA91 1/2"Cast ZincSteelStandard RollerFront0.69"1/4"-€81.36
SQUARE D 9007KA2 Limit Switch Lever Arm Aw+C +Options, Std Roller, 2 in, Front, 0.63 Inch Roller Dia | CU4FHK 9007KA22"Cast ZincSteelStandard RollerFront0.63"0.63"-€58.11
SQUARE D 9007HA26 Limit Switch Lever Arm Aw+C +Options, Std Roller, 4 in, Front, 2 Inch Roller Dia | CU4FHL 9007HA264"Cast ZincNylonStandard RollerFront2"1/4"-€107.35
SQUARE D 9007B2 Limit Switch Lever Arm T+Ft +Options, Std Roller, 1 1/2 in, Front, 1 Inch Roller Dia | CU4FHR 9007B21 1/2"Cast ZincSteelStandard RollerFront1"1/4"-€62.18
SQUARE D 9007B9 Limit Switch Lever Arm T+Ft +Options, Std Roller, 2 1/2 Inch, Front, 1.38 Inch Roller Dia | CU4FHT 9007B92 1/2"Cast ZincSteelStandard RollerFront1.38"1/4"-€97.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 9007E6 Limit Switch Lever Arm, Std Roller, 1.88 in, Offset, 1.38 Inch Roller Dia