Item | Heavy Duty Limit Switch |
Actuator Length | 5.05" |
Actuator Location | Top |
Actuator Style | Wobble Stick |
Body Material | Aluminum |
Certification | UL Class I Groups B, C, D And Class II Groups E, F, G |
Depth | 2.08" |
Electrical Connection | Screw Terminals |
Height | 6.1" |
Movement | Any Direction |
Nema Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6, NEMA 6P, NEMA 7, NEMA 9 |
Operating Temp. Range | 0°F to +185°F |
Travel Length | 90° |
Width | 2 18/25" |
Ac Contact Rating | 10A @ 600V |
Actuator Type | Cat Whisker |
Body Depth | 2.08" |
Body Height | 4.25" |
Body Style | X |
Body Width | 2.72" |
Boot Sealed Actuator | No Boot Included |
Contact Form | 1NO/1NC |
Dc Contact Rating | 10 A @ 600 V |
Directional Movement | Omnidirectional |
Hazardous Location Specification | Class I, Div 1, Group B, C, D, Class II, Div 1, Group E, F, G |
Ip Rating | IP67 |
Manufacturer Warranty Length | 18 Months |
Mounting Hole Diameter | 1/5" |
Mounting Hole Horizontal Center To Center Distance | 30 mm |
Mounting Hole Vertical Center To Center Distance | 60 mm |
Mounting Style | Surface |
Nema Enclosure Rating | NEMA 1, NEMA 2, NEMA 4, NEMA 6, NEMA 6P, NEMA 12, NEMA 13 |
Number Of Mounting Holes | 2 |
Operating Temperature - Maximum | 185°F |
Operating Temperature - Minimum | -20°F |
Operating Torque - Maximum | 0.44 lbs.-in. |
Overall Depth | 2.08" |
Overall Height | 11 2/5" |
Overall Width | 2 18/25" |
Pretravel | 20° |
Resistance Properties | Shock Resistant, Vibration Resistant |
Series | 9007CR Series |
Standards | CSA C22.2 NO.14, UL 508 |
Total Travel | 90° |