Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D 9007C52B2 Heavy Duty Limit Switch Side Actuator 1no/1nc | AF9FWR 2EF74

SQUARE D 9007C52B2 Limit Switch, Standard Pretravel, Spring Return, 1 NO And 1 NC

Item: AF9FWR Model: 9007C52B2Cross Ref: 2EF74
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€282.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch
Ac Contact Rating10A @ 600V
ActuatorNo Lever, Rotary
Actuator LocationSide
Actuator StyleNo Lever, Rotary Head
Body Height2 1/2"
Body MaterialZinc
Body StyleMiniature
Body Width0.83"
Boot Sealed ActuatorNo
Dc Contact Rating10A @ 600V
Depth1.79"
Electrical ConnectionScrew Terminals
Flange Height5 5/8"
Height3.14"
Hole Spacing2.35" x 1.17"
Inlet Size1/2"
Mounting ModeSurface
MovementCCW/CW
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6, NEMA 6P
Operating Force4 lbs.-in.
Operating Temp. Range-20°F to +185°F
Width1.55"
Body ConfigurationPlug In
Body Depth1.14"
Contact Form1NO/1NC
Directional MovementCCW/CW
Includes ActuatorActuator Not Included
Ip RatingIP67
Manufacturer Warranty Length18 Months
Mounting Hole Diameter1/5"
Mounting Hole Horizontal Center To Center Distance30 mm
Mounting Hole Vertical Center To Center Distance60 mm
Mounting StyleSurface
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 4, NEMA 6, NEMA 6P, NEMA 12, NEMA 13
Number Of Mounting Holes2
Operating Temperature - Maximum185°F
Operating Temperature - Minimum-20°F
Operating Torque - Maximum4 lbs.-in.
Overall Depth2.5"
Overall Height3.14"
Overall Width1.55"
Pretravel10°
Resistance PropertiesShock Resistant, Vibration Resistant
Series9007C Series
StandardsC22-2-14-95, CE, CSA, EN 60947-1, EN 60947-5-1, IEC 60947, NEMA 250, UL 508, UL LISTED
Total Travel90°

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)4.32
Ship length (cm)10.67
Ship width (cm)7.11
HS code8536509055
Country of OriginMX

Product Details:

Square D 9007C52B2 heavy duty limit switch is used in industrial machinery and automation systems. It provides precise control by detecting mechanical motion, enabling safe and accurate operation in manufacturing processes. This limit switch has a total travel of 90 degrees for versatile movement. It operates within a temperature range of -20 to 185 degrees F. The mounting holes for this limit switch are 0.20 inches in diameter each. This device features a zinc body for durability and corrosion resistance.

Frequently Asked Questions:

Q. What factors should I consider while choosing a limit switch?

A.

  • Understand machinery requirements.
  • Evaluate environmental conditions.
  • Check operational range compatibility.
  • Select momentary or maintained contact.
  • Prioritise durability for mechanical stress.
  • Match mounting style to machinery structure.

Q. How do I install Square D 9007C52B2 heavy duty limit switch?

A.

  • Choose location on machinery.
  • Attach using compatible holes.
  • Connect wires to terminals.
  • Align with moving part.
  • Test by activating machinery.
  • Fine-tune position if needed.

Q. Does Raptor Supplies offer similar Square D limit switches with aluminium body?

A. Yes, customers looking for limit switches with aluminium body can opt for Square D 9007CR53B2 and 9007CR53E units.

Product Variants

ProductModelHeightDepthBody MaterialBody HeightBody StyleBody WidthActuatorActuator StylePrice
SQUARE D 9007CR53B2 Heavy Duty Limit Switch Side Actuator 1no/1nc | AF9FXF 2EG17 9007CR53B26.1"2.08"Aluminum4 1/4"Standard2 18/25"No Lever, RotaryNo Lever, Rotary Head€434.26
SQUARE D 9007CR61B2 Heavy Duty Limit Switch Side Actuator 2no/2nc | AF9FXH 2EG19 9007CR61B26.1"2.08"Aluminum4 1/4"Standard2 18/25"Wobble StickNo Lever, Rotary Head€438.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 9007C52B2 Limit Switch, Standard Pretravel, Spring Return, 1 NO And 1 NC
€282.12 /unit