Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D 9001KXAR3 Contact Cover F/30mm Push Buttons | AF9GJF 2EP22

SQUARE D 9001KXAR3 Contact Cover F/30mm Push Buttons

Item: AF9GJF Model: 9001KXAR3Cross Ref: 2EP22
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContact Cover
ColorRed
Compatible Product TypePush Buttons
Compatible With SeriesSeries 9001K
Display Qty1
Product TypeProtective Cover

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)6.45
Ship length (cm)16.38
Ship width (cm)2.54
HS code3926909980
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 9001KXAR3 Contact Cover F/30mm Push Buttons
€17.37 /unit