Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D 9001BW92B Pendant Push Button Station 2no Black | AG7DCN 5FTP5

SQUARE D 9001BW92B Pendant Push Button Station 2no Black

Item: AG7DCN Model: 9001BW92BCross Ref: 5FTP5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€199.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPendant Push Button Station
Action TypeMomentary
Depth2.94"
Height4.69"
Housing ColorBlack
Housing MaterialPET Polyester Blend, Polycarbonate
Nema Contact Rating DesignationB600/P600
Nema RatingNEMA 1, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Number Of Operators2
Type Of OperatorPush Button
Width2.19"
Ac Contact Rating5A @ 600V
ActionMomentary
Contact Form2NO
Dc Contact Rating5 A @ 600 V
Enclosure ColorBlack
Enclosure MaterialThermoplastic
Hub StyleDead End
Includes Mechanical InterlockMechanical Interlock Included
LegendUp/Down
Nema Enclosure RatingNEMA 1, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Number Of Speeds1
Operator Configuration(2) Push Buttons
Operator Configuration Type(2) Push Buttons
Overall Depth2.94"
Overall Height4.69"
Overall Width2.19"
Product TypePendant Control Station
StandardsCE, CSA, UL

Shipping Info:

Ship weight (kg) 0.3285
Ship height (cm)6.6
Ship length (cm)20.8
Ship width (cm)7.9
HS code8537109070
Country of OriginMX

Product Details:

    • Mechanical Interlock (Yes)

Product Variants

ProductModelNema Contact Rating DesignationHeightDepthAction TypeType Of OperatorNumber Of OperatorsContact FormHub SizePrice
SQUARE D 9001BW96Y Pendant Push Button Station 2no Yellow | AF6FXG 12N831 9001BW96YB600/P6008.82"2.94"MaintainedPush Button22NO1/2"€300.24
SQUARE D XACA201 Pendant Push Button Station 2no Yellow | AF9GMA 2EV30 XACA201A600/Q6004.33"3.27"MomentaryPush Button2--€125.40
SQUARE D 9001BW92R Pendant Push Button Station 2no Red | AG7DCP 5FTP6 9001BW92RB600/P6004.69"2.94"MomentaryPush Button2--€174.75
SQUARE D 9001BW92Y Pendant Push Button Station 2no Yellow | AG7DCQ 5FTP7 9001BW92YB600/P6004.69"2.94"MomentaryPush Button2--€154.21
SQUARE D 9001BW95Y Pendant Push Button Station No/nc Yellow | AG7DCR 5FTP8 9001BW95YB600/P6004.69"2.94"MomentaryPush Button2--€163.06
SQUARE D 9001BW93Y Pendant Push Button Station 2no Yellow | AG7DCT 5FTP9 9001BW93YB600/P6004.69"2.94"MomentaryPush Button2--€162.89
SQUARE D 9001BW94Y Pendant Push Button Station No/nc Yellow | AG7DCU 5FTR0 9001BW94YB600/P6004.69"2.94"MaintainedPush Button2--€224.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 9001BW92B Pendant Push Button Station 2no Black
€199.62 /unit