Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D 50SV82A Buck Boost Trans 240/480 24/48 50va | AF7RXR 22LP83

SQUARE D 50SV82A Buck Boost Trans 240/480 24/48 50va

Item: AF7RXR Model: 50SV82ACross Ref: 22LP83
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€398.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBuck Boost Transformer
ColorGray
Depth7 4/5"
Enclosure FinishPowder Coated
Green Certification Or Other RecognitionRoHS.png
Height6 2/5"
Indoor/outdoorIndoor/Outdoor
MountingWall
Phase1
Temp. Rise115°C
Va Rating50 VA
Width6.9"

Shipping Info:

Ship weight (kg) 2.4885
Ship height (cm)16.26
Ship length (cm)19.81
Ship width (cm)16.26
HS code8504320000
Country of OriginUS

Product Variants

ProductModelVa RatingHeightDepthTemp. RisePhaseMountingEnclosure FinishIndoor/outdoorPrice
SQUARE D 1.5S82F Buck Boost Trans 240/480 24/48 1.5kva | AF7RXH 22LP75 1.5S82F1.5 kVA9.7"12 4/5"115°C1WallPowder CoatedIndoor/Outdoor€1,777.08
SQUARE D 1S82F Buck Boost Trans 240/480 24/48 1kva | AF7RXL 22LP78 1S82F1 kVA9"11.3"115°C1WallPowder CoatedIndoor/Outdoor€1,450.90
SQUARE D 250SV82B Buck Boost Trans 240/480 24/48 250va | AF7RXM 22LP79 250SV82B250 VA6.7"8"80°C1WallPowder CoatedIndoor/Outdoor€573.32
SQUARE D 2S82F Buck Boost Trans 240/480 24/48 2kva | AF7RXN 22LP80 2S82F2 kVA9.7"12 1/2"115°C1WallPowder CoatedIndoor/Outdoor€2,293.58
SQUARE D 3S82F Buck Boost Trans 240/480 24/48 3kva | AF7RXP 22LP81 3S82F3 kVA12 2/5"17 1/5"115°C1WallPowder CoatedIndoor/Outdoor€3,169.10
SQUARE D 750SV82F Buck Boost Trans 240/480 24/48 750va | AF7RXT 22LP84 750SV82F750 VA7"8 4/5"115°C1WallPowder CoatedIndoor/Outdoor€1,184.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 50SV82A Buck Boost Trans 240/480 24/48 50va
€398.85 /unit