Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D 3090SCCT124 Current Transformer 1200 Amp | AG6PHG 38M514

SQUARE D 3090SCCT124 Current Transformer 1200 Amp

Item: AG6PHG Model: 3090SCCT124Cross Ref: 38M514
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€360.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Core Current Transformer
Overall Depth2.45"
Overall Height7 22/25"
Overall Width5 23/25"
ConnectionWire Lead
Frequency50/60 Hz
Manufacturers Warranty Length18 Months
Operating Temperature - Maximum140°F
Operating Temperature - Minimum5°F
Primary Current - Maximum1200A
Secondary Current - Maximum5A
StandardsEU ROHS, IEC 61010-1, REACH, UL 1015, UL 61010-1
Transformer TypeSplit Core
Window Height5.5"
Window ShapeRectangular
Window Width2.45"
Wire Lead Length5.9 ft.

Shipping Info:

Ship weight (kg) 6.9435
Ship height (cm)2.49
Ship length (cm)19.71
Ship width (cm)14.91
HS code8504314035
Country of OriginUS

Product Details:

    • Primary Range (0 to 1200A)
    • Hole Height (5.50")
    • Hole Width (2.45")
    • Secondary Range (0 to 5A)

Product Variants

ProductModelOverall DepthOverall HeightOverall WidthPrice
SQUARE D 3090SCCT022 Current Transformer 200 Amp 2.5 In | AG6PHA 38M508 3090SCCT0221 1/4"3.91"4 3/4"€177.86
SQUARE D 3090SCCT032 Current Transformer 300 Amp 2.5 In | AG6PHB 38M509 3090SCCT0321 1/4"3.91"4 3/4"€175.16
SQUARE D 3090SCCT043 Current Transformer 400 Amp 2.5 In | AG6PHC 38M510 3090SCCT0432.45"5 1/5"5.91"€269.98
SQUARE D 3090SCCT063 Current Transformer 600 Amp | AG6PHD 38M511 3090SCCT0632.45"5 1/5"5.91"€275.56
SQUARE D 3090SCCT083 Current Transformer 800 Amp | AG6PHE 38M512 3090SCCT0832.45"5 1/5"5.91"€266.86
SQUARE D 3090SCCT084 Current Transformer 800 Amp 4 In | AG6PHF 38M513 3090SCCT0842.45"5.05"5.91"€297.75
SQUARE D 3090SCCT164 Current Transformer 1600 Amp | AG6PHH 38M515 3090SCCT1642.45"7 22/25"5 23/25"€342.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 3090SCCT124 Current Transformer 1200 Amp
€360.97 /unit