Flat Shipping

Flat Shipping at €24.99 + VAT

SPYDER 600826 Hole Saw Steel 1-49/64 inch Diameter | AH8DLP 38HY19

SPYDER 600826 Hole Saw Steel 1-49/64 inch Diameter

Item: AH8DLP Model: 600826Cross Ref: 38HY19
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Saw
ApplicationsWood
Arbor DesignNot Included
GradeGrade YG8C
Impact RatedNo
Max. Cutting Depth6 1/4"
Pilot Drill Size5/16" x 4"
Primary ApplicationWood
Primary Material ApplicationWood
Primary Saw ApplicationWood
Replacement Pilot Drill No.Mfr. No. 600649H, 600648H
Saw Dia.1 3/4"
Tooth MaterialCarbide Tipped
Use WithMfr. No. 600839 And 600840

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)5.84
Ship length (cm)18.03
Ship width (cm)6.6
Country of OriginCN

Product Variants

ProductModelSaw Dia.Primary Material ApplicationArbor DesignTooth MaterialMax. Cutting DepthImpact RatedGradeApplicationsPrice
SPYDER 600836 Hole Saw Steel 4-3/4 inch Diameter | AH8DLY 38HY27 6008364 3/4"WoodNot IncludedCarbide Tipped6 1/4"NoGrade YG8CWood€173.36
SPYDER 600838 Hole Saw Steel 6 inch Diameter | AH8DLZ 38HY28 6008386"WoodNot IncludedCarbide Tipped6 1/4"NoGrade YG8CWood€250.06
SPYDER 600827 Hole Saw Steel 2 Inch Diameter | AH8DMA 38HY29 6008272"WoodNot IncludedCarbide Tipped6 1/4"NoGrade YG8CWood€74.36
SPYDER 600828 Hole Saw Steel 2-3/8 inch Diameter | AH8DMC 38HY31 6008282 3/8"WoodNot IncludedCarbide Tipped6 1/4"NoGrade YG8CWood€96.65
SPYDER 600837 Hole Saw Steel 5-1/4 inch Diameter | AH8DME 38HY33 6008375 1/4"WoodNot IncludedCarbide Tipped6 1/4"NoGrade YG8CWood€227.11
SPYDER 600831 Hole Saw Steel 3-3/8 inch Diameter | AH8DMF 38HY34 6008313 3/8"WoodNot IncludedCarbide Tipped6 1/4"NoGrade YG8CWood€134.65
SPYDER 600834 Hole Saw Steel 4-1/8 inch Diameter | AH8DMG 38HY35 6008344 1/8"WoodNot IncludedCarbide Tipped6 1/4"NoGrade YG8CWood€142.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPYDER 600826 Hole Saw Steel 1-49/64 inch Diameter
€75.00 /unit