Flat Shipping

Flat Shipping at €24.99 + VAT

SPILLTECH WPIL1224 Absorbent Pillow Inch Pan, 10 1/2 x 10 1/2 x 3 Inch Size | CU4ETM

SPILLTECH WPIL1224 Absorbent Pillow Inch Pan, 10 1/2 x 10 1/2 x 3 Inch Size

Item: CU4ETM Model: WPIL1224Cross Ref: 443T19
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€178.56 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPan
Bottom Inside Length10 1/2"
ColorBlack, White
Cover MaterialPolyethylene
Filler MaterialPoly Blend
Fluids AbsorbedOil , Oil Based Liquids
For Use WithOil Based Liquid
For Use With Chemical Or Metal TypeOil Based Liquid
Height3"
Includes(12) Pans, (24) Pillows
Indoor/outdoorIndoor, Outdoor , Indoor/Outdoor
Inside Bottom Width10 1/2"
Length10 1/2"
MaterialPolyester
NeutralizingNo
Outside Skin MaterialPolypropylene
Pillow MaterialPoly Blend
Recycled Content (%)No Recycled Content
Sorbent MaterialPoly Blend
Static DissipativeNo
Supports Npdes ComplianceNo
Tray MaterialPoly Blend, Polyethylene
Uv ResistantNo
Volume Absorbed Per Pkg.18 gal.
Volume Absorbed Range10 gal. to 19 gal.
Width10 1/2"
Bottom Inside Dimensions10 1/2" L x 10 1/2" W
Bottom Inside Lengths10 1/2"
Bottom Inside Widths10 1/2"
Dimensions10 1/2" x 10 1/2" x 3"
Indoor/outdoor UseIndoor, Outdoor
Product TypeSpill Tray with Sorbent Pillow
Standards29 CFR 1910.22(A)(2), 49 CFR 173.3(2)
Supports Spcc ComplianceNo

Shipping Info:

Ship weight (kg) 5.355
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPILLTECH WPIL1224 Absorbent Pillow Inch Pan, 10 1/2 x 10 1/2 x 3 Inch Size
€178.56 /pack