SPILFYTER Z-98BX Absorbent Roll 58 Gallon 16 Inch Width - Pack Of 2 | AD2MQV 3RPZ9

SPILFYTER Z-98BX Absorbent Roll 58 Gallon 16 Inch Width - Pack Of 2

Item: AD2MQV Model: Z-98BXCross Ref: 3RPZ9
In Stock

Get it by Tuesday, Jun 10

€176.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbsorbent Roll
Absorbency WeightMedium
Adhesive BackingNo
ColorWhite
DimpledYes
Dispenser BoxNo
Fluids AbsorbedOil , Oil Only, Petroleum
For Use WithOil
For Use With Chemical Or Metal TypeOil
Incluces CoverstockNo
Includes CoverstockNo
Layers Of Construction1
Length150 ft.
MaterialPolypropylene
Package TypeBox
PerforatedYes
Perforated Size8" x 12"
Perforation Along Length12"
Perforation Along Width8"
PerforationsYes
Recycled Content (%)No Recycled Content
Roll Width16"
Spill Control - Fluids AbsorbedOil-Based Liquids
Static DissipativeNo
Uv ResistantNo
Volume Absorbed Per Pkg.58 gal.
Volume Absorbed Range50 gal. to 59 gal.
Width16"
Color/patternWhite
Number Of Layers1 ply
Product TypeSorbent Roll

Shipping Info:

Ship weight (kg) 10.68
Ship height (cm)44.45
Ship length (cm)83.82
Ship width (cm)44.45
HS code5603110090
Country of OriginUS

Product Variants

ProductModelVolume Absorbed Per Pkg.MaterialPerforatedPackage TypeCoverstock MaterialColor, PatternSizeFluids AbsorbedPkg. Qty.Price
SPILFYTER TR-90 Absorbent Rug Black 24 Gallon 36 Inch Width | AB7ZVW 24W858 TR-9024 gal.PolypropyleneNoBag---Maintenance/Universal1€257.96
SPILFYTER DS-97 Universal Sorbent Roll 72 Gallon Sorbed | AC6NDQ 35T186 DS-9772 gal.PolypropyleneYesBagSpunbond--Maintenance/Universal1€211.90
SPILFYTER S2-91BX Hazmat Sorbent Roll 60 Gallon Sorbed | AC6NDR 35T187 S2-91BX60 gal.PolypropyleneYesBoxSpunbond--Chemical, Hazardous Materials1€335.39
SPILFYTER SFO-97BX Oil Sorbent Roll 52 Gallon Sorbed | AC6NDW 35T191 SFO-97BX52 gal.One Ply-----Oil Only, Petroleum1€146.41
SPILFYTER S2-95 Absorbent Roll Yellow 32 Inch Widthidth 66 Gallon | AD2EAR 3NMT4 S2-9566 gal.PolypropyleneYesBagSpunbond--Maintenance/Universal1€322.97
SPILFYTER S2-90BX Absorbent Roll Yellow 66 Gallon 32 Inch Width | AD2EAT 3NMT5 S2-90BX66 gal.PolypropyleneYesBoxSpunbond--Maintenance/Universal1€291.46
SPILFYTER Z-914 Absorbent Roll White 28 Gallon 16 Inch Width | AD2MPQ 3RPC7 Z-91428 gal.PolypropyleneYesBoxSpunbond--Oil Only, Petroleum1€149.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPILFYTER Z-98BX Absorbent Roll 58 Gallon 16 Inch Width - Pack Of 2
€176.73 /unit