Flat Shipping

Flat Shipping at €24.99 + VAT

SPILFYTER G-37 Absorbent Sock, 3 Inch x 10 ft, 17 Gallon/pk/2.8 Gallon/sock, No Connector, Gray, 6 Pack | CU4XWU

SPILFYTER G-37 Absorbent Sock, 3 Inch x 10 ft, 17 Gallon/pk/2.8 Gallon/sock, No Connector, Gray, 6 Pack

Item: CU4XWU Model: G-37Cross Ref: 39E802
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€94.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbsorbent Sock
Color, PatternGray
Connector TypeNo Connector
Outside Skin MaterialNylon
Size3" x 10 ft.
Volume Absorbed Per Pkg.17 gal.
Volume Absorbed Per Sock/boom2.8 gal.
Color/patternGray

Shipping Info:

Ship weight (kg) 6.165
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColor, PatternSizeConnector TypePkg. Qty.Price
SPILFYTER S2-30 Absorbent Sock, 22 Gallon/pk/1.5 Gallon/sock, No Connector, Yellow, 15 Pack | CU4EQW S2-30Yellow-No Connector15€124.71
SPILFYTER S2-37 Absorbent Sock, 22 Gallon/pk/3.6 Gallon/sock, No Connector, Yellow, 6 Pack | CU4EQX S2-37Yellow-No Connector6€113.39
SPILFYTER 150310 Absorbent Sock, 3 Inch x 10 ft, 42 Gallon/pk/7 Gallon/sock, No Connector, White, 6 Pack | CU4EQY 150310White3" x 10 ft.No Connector6€67.90
SPILFYTER 150301 Absorbent Sock, 3 Inch x 48 in, 36 Gallon/pk/2.4 Gallon/sock, No Connector, White, 15 Pack | CU4EQZ 150301White3" x 48"No Connector15€66.19
SPILFYTER S2-34 Absorbent Sock, 57 Gallon/pk/1.425 Gallon/sock, No Connector, Yellow, 40 Pack | CU4ERA S2-34Yellow-No Connector40€300.47
SPILFYTER M-30 Absorbent Sock, 3 Inch x 48 in, 17 Gallon/pk/1.2 Gallon/sock, No Connector, Blue, 15 Pack | CU4XWV M-30Blue3" x 48"No Connector15€108.04
SPILFYTER G-30 Absorbent Sock, 3 Inch x 48 in, 17 Gallon/pk/1.2 Gallon/sock, No Connector, Gray, 15 Pack | CU4XWW G-30Gray3" x 48"No Connector15€90.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPILFYTER G-37 Absorbent Sock, 3 Inch x 10 ft, 17 Gallon/pk/2.8 Gallon/sock, No Connector, Gray, 6 Pack
€94.75 /unit