SPILFYTER 521040 Absorbent Roll, 50 Gallon, Not Perforated Perforated Size, Bag, Gray/Mixed Colors | CV4FPL

SPILFYTER 521040 Absorbent Roll, 50 Gallon, Not Perforated Size, Bag, Gray/Mixed Colors

Item: CV4FPL Model: 521040Cross Ref: 33UZ85
In Stock

Get it by Wednesday, Jun 11

€277.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbsorbent Roll
Absorbency WeightHeavy
Adhesive BackingNo
ColorGray, Multi
Color, PatternGray, Mixed Colors
DimpledNo
Dispenser BoxNo
Fluids AbsorbedUniversal
Foot TrafficLight
For Use WithNon-Aggressive Liquids
For Use With Chemical Or Metal TypeNon-Aggressive Liquids
Incluces CoverstockNo
Includes CoverstockNo
Layers Of Construction1
MaterialCotton, Polyester
Number Of Layers1
Package TypeBag
PerforatedNo
Perforated SizeNot Perforated
PerforationsNo
Recycled Content (%)100%
Roll Width36"
Spill Control - Fluids AbsorbedUniversal
Static DissipativeNo
Uv ResistantNo
Volume Absorbed Per Pkg.50 gal.
Volume Absorbed Range50 gal. to 59 gal.
Width36"
Product TypeSorbent Roll

Shipping Info:

Ship weight (kg) 22.995
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVolume Absorbed Per Pkg.MaterialPerforatedPackage TypeCoverstock MaterialColor, PatternSizeFluids AbsorbedPkg. Qty.Price
SPILFYTER TR-90 Absorbent Rug Black 24 Gallon 36 Inch Width | AB7ZVW 24W858 TR-9024 gal.PolypropyleneNoBag---Maintenance/Universal1€257.96
SPILFYTER DS-97 Universal Sorbent Roll 72 Gallon Sorbed | AC6NDQ 35T186 DS-9772 gal.PolypropyleneYesBagSpunbond--Maintenance/Universal1€211.90
SPILFYTER S2-91BX Hazmat Sorbent Roll 60 Gallon Sorbed | AC6NDR 35T187 S2-91BX60 gal.PolypropyleneYesBoxSpunbond--Chemical, Hazardous Materials1€335.39
SPILFYTER SFO-97BX Oil Sorbent Roll 52 Gallon Sorbed | AC6NDW 35T191 SFO-97BX52 gal.One Ply-----Oil Only, Petroleum1€146.41
SPILFYTER S2-95 Absorbent Roll Yellow 32 Inch Widthidth 66 Gallon | AD2EAR 3NMT4 S2-9566 gal.PolypropyleneYesBagSpunbond--Maintenance/Universal1€322.97
SPILFYTER S2-90BX Absorbent Roll Yellow 66 Gallon 32 Inch Width | AD2EAT 3NMT5 S2-90BX66 gal.PolypropyleneYesBoxSpunbond--Maintenance/Universal1€291.46
SPILFYTER Z-914 Absorbent Roll White 28 Gallon 16 Inch Width | AD2MPQ 3RPC7 Z-91428 gal.PolypropyleneYesBoxSpunbond--Oil Only, Petroleum1€149.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPILFYTER 521040 Absorbent Roll, 50 Gallon, Not Perforated Size, Bag, Gray/Mixed Colors
€277.49 /unit