SPILFYTER 405000 Spill Kit Box PK4 | AJ2GVM 49Y409

SPILFYTER 405000 Spill Kit Box PK4

Item: AJ2GVM Model: 405000Cross Ref: 49Y409
In Stock

Get it by Wednesday, Jun 11

€225.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpill Kit
ColorWhite
Container TypeBox
Fluids AbsorbedUniversal
Number Of Components5
Uv ProtectionNo
WheelsNo
Additional Components IncludedDisposal Bag and Twist Tie, Whisk on Pan and Sweep
Container ColorWhite
LockableNo
Product TypeSpill Kit/Station
Sorbents IncludedCarton Super Sorbent
Static DissipativeNo

Shipping Info:

Ship weight (kg) 5.8968
Ship height (cm)29.21
Ship length (cm)30.48
Ship width (cm)36.83
Country of OriginUS

Product Details:

    • Portable : Yes
    • Lockable : No
    • Static Dissipative : No

Product Variants

ProductModelNumber Of ComponentsColorFluids AbsorbedContainer TypeVolume Absorbed Per Pkg.WheelsUv ProtectionPkg. Qty.Price
SPILFYTER 205071 Spill Kit Box 2 gallon PK4 | AJ2GVK 49Y403 20507112YellowHarsh ChemicalsBox2 gal.NoNo4€120.64
SPILFYTER 682620 Spill Kit Box PK4 | AJ2GVN 49Y410 6826204---2 gal.NoNo1€256.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPILFYTER 405000 Spill Kit Box PK4
€225.45 /unit