SPEX SAMPLEPREP 2010-115 Homogenizer, Benchtop, 2 mL to 50 mL, 500 to 1, 750 rpm, 115V, 230 With Watts, 0.3 hp HP | CU4EQE

SPEX SAMPLEPREP 2010-115 Homogenizer, Benchtop, 2 mL to 50 mL, 750 rpm, 115V, 230W, 0.3 hp HP

Item: CU4EQE Model: 2010-115Cross Ref: 56JM66
In Stock

Get it by Tuesday, Jun 17

€35,206.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHomogenizer
Hp3/10 hp
MaterialPlastic
Overall Depth22 1/2"
Overall Height28"
Overall Width14"
Plug StyleStandard
Speed500-1750 RPM
TypeBench Top
Voltage115V
Volume Range2 mL to 50 mL
Wattage230 W
Horsepower1/2 hp
IncludesAdjustable Clamp, Double-Locking Lid
Mounting TypeBenchtop
Product TypeHomogenizer
Speed SettingVariable
StandardsCE
Working Volume - Maximum50 mL
Working Volume - Minimum2 mL
Working Volume Range2 mL to 50 mL

Shipping Info:

Ship weight (kg) 60.75
Ship height (cm)71.12
Ship length (cm)57.15
Ship width (cm)35.56
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEX SAMPLEPREP 2010-115 Homogenizer, Benchtop, 2 mL to 50 mL, 750 rpm, 115V, 230W, 0.3 hp HP
€35,206.33 /unit