Flat Shipping

Flat Shipping at €24.99 + VAT

SPENCE TSBT-TVE9HS Steam Trap, 1 Inch FNPT Connections, 5 Inch End to End Length, 650 psi Max. Op PSI | CU4EPL

SPENCE TSBT-TVE9HS Steam Trap, 1 Inch FNPT Connections, 5 Inch End to End Length, 650 psi Max. Op PSI

Item: CU4EPL Model: TSBT-TVE9HSCross Ref: 4DXK5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,977.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteam Trap
ApplicationSteam Lines, Process Equipment, Steam Tracing, Unit Heaters, Coils And Rotating Drums
Body Material GradeStainless Steel
Condensate Capacity1300 lbs./hr.
Disc GradeGrade 304
Disc MaterialStainless Steel
Downstream Pressure Range0 psi to 650 psi
End To End Length5"
Fnpt Size1"
Max. Operating Pressure650 psi
Max. Temp.800°F
Npt Inlet1"
Npt Outlet1"
Pipe ConfigurationStraight
TypeInverted Bucket
Allowable Pressure - Maximum650 psi
Body MaterialStainless Steel
ConfigurationIn-line
Distance Between Inlet And Outlet Port5"
Float MaterialStainless Steel
Gasket MaterialGraphite Fiber
Includes StrainerStrainer Not Included
Installation OrientationHorizontal
Manufacturer SeriesDura Flo
Max. Condensate Capacity1300 lbs./hr.
Max. Operating Temperature 800°F
MountingMounting Block
Number Of Ports2
Orifice Diameter1/8"
Overall Depth8 3/4"
Overall Length2 3/4"
Port Connection GenderFemale
Port Connection Size1"
Port Connection TypeNPT
Resistance PropertiesWater Hammer Resistant
Steam Trap TypeInverted Bucket

Shipping Info:

Ship weight (kg) 2.52
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureCondensate CapacityTypePipe ConfigurationBody Material GradeDownstream Pressure RangeMax. Temp.End To End LengthPrice
SPENCE 81S-CSC9 Steam Trap Inverted Bucket PSI 250 1/2" FNPT | AD7ECR 4DXF9 81S-CSC9250 psi-Inverted BucketStraightCast Iron0 psi to 250 psi--€340.14
SPENCE 81S-CSD9 Steam Trap Inverted Bucket PSI 250 3/4" FNPT | AD7ECT 4DXG5 81S-CSD9250 psi-Inverted BucketStraightCast Iron0 psi to 250 psi--€324.83
SPENCE 85-CMH9 Steam Trap Inverted Bucket Psi 130 2 Fnpt | AD7ECU 4DXJ6 85-CMH9130 psi-Inverted BucketStraightCast Iron0 psi to 130 psi--€1,515.90
SPENCE 85-C0G9 Steam Trap, 1 1/2 Inch Size FNPT Connections, 10 1/4 Inch Size End to End Length | CU4EMZ 85-C0G9100 psi10400 lbs./hr.Inverted BucketStraightCast Iron0 psi to 100 psi450°F10 1/4"€1,478.33
SPENCE 85-CMG9 Steam Trap, 1 1/2 Inch Size FNPT Connections, 10 1/4 Inch Size End to End Length | CU4ENA 85-CMG9130 psi11000 lbs./hr.Inverted BucketStraightCast Iron0 psi to 130 psi450°F10 1/4"€1,515.90
SPENCE 85-C1G9 Steam Trap, 1 1/2 Inch Size FNPT Connections, 10 1/4 Inch Size End to End Length | CU4ENB 85-C1G915 psi10000 lbs./hr.Inverted BucketStraightCast Iron0 psi to 15 psi450°F10 1/4"€1,478.33
SPENCE 85-CPG9 Steam Trap, 1 1/2 Inch Size FNPT Connections, 10 1/4 Inch Size End to End Length | CU4ENC 85-CPG9180 psi10000 lbs./hr.Inverted BucketStraightCast Iron0 psi to 180 psi450°F10 1/4"€1,515.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPENCE TSBT-TVE9HS Steam Trap, 1 Inch FNPT Connections, 5 Inch End to End Length, 650 psi Max. Op PSI
€1,977.13 /unit