SPENCE K1TE811-36RC Pneumatic Globe Control Valve 1 Inch | AB3FPF 1RXC5

SPENCE K1TE811-36RC Pneumatic Globe Control Valve 1 Inch

Item: AB3FPF Model: K1TE811-36RCCross Ref: 1RXC5
In Stock

Get it by Friday, Jun 13

€1,644.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Globe Control Valve
Body MaterialBronze
Connection TypeFNPT
GradeGrade 303
Max. Inlet Pressure250 psi
Max. Pressure250 psi
Number Of Ports2
Pipe Size1"
Required Pressure3 psi to 15 psi
Seat MaterialStainless Steel
Actuator Air Pressure - Maximum250 psi
Actuator Air Pressure - Minimum12 psi
Actuator OperationAir To Spring
Actuator SeriesRC
Ansi Flange ClassClass 250
Bonnet MaterialBronze
Bonnet StyleUnion
Connection Size - Side 11"
Connection Size - Side 21"
Disc MaterialStainless Steel
Fail Safe PositionFail Open
Flow Coefficient (cv)11
For MediaWater
Max. Pressure (cwp)15 psi
Max. Pressure (steam)250 psi
Media Temp. Range14°F to 400°F
Nema Enclosure Rating1
StandardsANSI B16.15 CLASS 250, ANSI/FCI 70-2 CLASS IV SEAT LEAKAGE
Stem Material303 Stainless Steel
Valve Deactivated StateNormally Closed (NC)
Valve SeriesK

Shipping Info:

Ship weight (kg) 12.8025
Ship height (cm)33.27
Ship length (cm)46.99
Ship width (cm)29.46
HS code8481809035
Country of OriginUS

Product Variants

ProductModelPipe SizeBody MaterialSeat MaterialConnection TypePrice
SPENCE K1TC811-36RA Pneumatic Globe Control Valve 1/2 Inch | AB3FPD 1RXC3 K1TC811-36RA1/2"BronzeStainless SteelFNPT€1,125.20
SPENCE K1TD811-36RC Pneumatic Globe Control Valve 3/4 Inch | AB3FPE 1RXC4 K1TD811-36RC3/4"BronzeStainless SteelFNPT€1,169.99
SPENCE K1TF811-36RE Pneumatic Globe Control Valve 1-1/4 Inch | AB3FPG 1RXC6 K1TF811-36RE1 1/4"BronzeStainless SteelFNPT€1,583.51
SPENCE K1TG811-60RH Pneumatic Globe Control Valve 1-1/2 Inch | AB3FPH 1RXC7 K1TG811-60RH1 1/2"BronzeStainless SteelFNPT€2,014.05
SPENCE K1TH811-60RH Pneumatic Globe Control Valve 2 Inch | AB3FPJ 1RXC8 K1TH811-60RH2"BronzeStainless SteelFNPT€2,099.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPENCE K1TE811-36RC Pneumatic Globe Control Valve 1 Inch
€1,644.36 /unit