Flat Shipping

Flat Shipping at €24.99 + VAT

SPENCE 80S-CND9 Steam Trap, 3/4 Inch Size FNPT Connections, 5 1/16 Inch Size End to End Length | CU4EPD

SPENCE 80S-CND9 Steam Trap, 3/4 Inch Size FNPT Connections, 5 1/16 Inch Size End to End Length

Item: CU4EPD Model: 80S-CND9Cross Ref: 4DXG4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€307.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteam Trap
ApplicationDistribution, Dirty Steam Or General Purpose
Body Material GradeCast Iron
Condensate Capacity570 lbs./hr.
Disc MaterialStainless Steel
Downstream Pressure Range0 psi to 150 psi
End To End Length5.062"
Fnpt Size3/4"
IncludesIntegral Strainer
Max. Operating Pressure150 psi
Max. Temp.450°F
Npt Inlet3/4"
Npt Outlet3/4"
Pipe ConfigurationStraight
TypeInverted Bucket
Body MaterialCast Iron
Distance Between Inlet And Outlet Port5 1/16"
Float MaterialStainless Steel
Installation OrientationHorizontal
Max. Condensate Capacity570 lbs./hr.
Port Connection GenderFemale
Port Connection Size3/4"
Port Connection TypeNPT
Steam Trap TypeInverted Bucket

Shipping Info:

Ship weight (kg) 3.0375

Product Variants

ProductModelMax. Operating PressureCondensate CapacityTypePipe ConfigurationBody Material GradeDownstream Pressure RangeMax. Temp.End To End LengthPrice
SPENCE 81S-CSC9 Steam Trap Inverted Bucket PSI 250 1/2" FNPT | AD7ECR 4DXF9 81S-CSC9250 psi-Inverted BucketStraightCast Iron0 psi to 250 psi--€340.14
SPENCE 81S-CSD9 Steam Trap Inverted Bucket PSI 250 3/4" FNPT | AD7ECT 4DXG5 81S-CSD9250 psi-Inverted BucketStraightCast Iron0 psi to 250 psi--€324.83
SPENCE 85-CMH9 Steam Trap Inverted Bucket Psi 130 2 Fnpt | AD7ECU 4DXJ6 85-CMH9130 psi-Inverted BucketStraightCast Iron0 psi to 130 psi--€1,515.90
SPENCE 85-C0G9 Steam Trap, 1 1/2 Inch Size FNPT Connections, 10 1/4 Inch Size End to End Length | CU4EMZ 85-C0G9100 psi10400 lbs./hr.Inverted BucketStraightCast Iron0 psi to 100 psi450°F10 1/4"€1,478.33
SPENCE 85-CMG9 Steam Trap, 1 1/2 Inch Size FNPT Connections, 10 1/4 Inch Size End to End Length | CU4ENA 85-CMG9130 psi11000 lbs./hr.Inverted BucketStraightCast Iron0 psi to 130 psi450°F10 1/4"€1,515.90
SPENCE 85-C1G9 Steam Trap, 1 1/2 Inch Size FNPT Connections, 10 1/4 Inch Size End to End Length | CU4ENB 85-C1G915 psi10000 lbs./hr.Inverted BucketStraightCast Iron0 psi to 15 psi450°F10 1/4"€1,478.33
SPENCE 85-CPG9 Steam Trap, 1 1/2 Inch Size FNPT Connections, 10 1/4 Inch Size End to End Length | CU4ENC 85-CPG9180 psi10000 lbs./hr.Inverted BucketStraightCast Iron0 psi to 180 psi450°F10 1/4"€1,515.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPENCE 80S-CND9 Steam Trap, 3/4 Inch Size FNPT Connections, 5 1/16 Inch Size End to End Length
€307.45 /unit