Flat Shipping

Flat Shipping at €24.99 + VAT

SPENCE 2010AC-GQK Direct Acting Temperature Regulator, 1/2 Inch Pipe Size, 250 PSI | CU4EMN

SPENCE 2010AC-GQK Direct Acting Temperature Regulator, 1/2 Inch Pipe Size, 250 PSI

Item: CU4EMN Model: 2010AC-GQKCross Ref: 1RXN2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,123.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRegulator
Body MaterialBronze
Connection TypeFNPT
Cord Length8 ft.
Max. Working Pressure250 psi
Overall Height12.562"
Overall Width5 1/2"
Pipe Size1/2"
Sensor Dia.5/8"
Sensor Length13 3/8"
Spring MaterialSteel
Temp. Range+120°F to +230°F
For MediaSteam
Max. Operating Pressure250 psi
Operating Temerature Range120°F to 230°F
Pipe Connection Size1/2"
Sensor Diameter5/8"

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Working PressureOverall HeightOverall WidthPipe SizeConnection TypeBody MaterialSpring MaterialCord LengthPrice
SPENCE 2020TF-GQK Reverse Acting Temperature Regulator, 1 1/4 Inch Pipe Size, 40 Psi Max. Pressure | CU4EKW 2020TF-GQK40 psi15.688"8.938"1 1/4"FNPTBronzeSteel8 ft.€2,466.49
SPENCE 2020TE-GQK Reverse Acting Temperature Regulator, 1 Inch Pipe Size, 65 Psi Max. Pressure | CU4EKX 2020TE-GQK65 psi15 1/4"7.188"1"FNPTBronzeSteel8 ft.€2,177.61
SPENCE 2020AC-GQK Reverse Acting Temperature Regulator, 1/2 Inch Pipe Size, 250 Psi Max. Pressure | CU4EKY 2020AC-GQK250 psi12.562"5 1/2"1/2"FNPTBronzeSteel8 ft.€2,012.30
SPENCE 2020TD-GQK Reverse Acting Temperature Regulator, 3/4 Inch Pipe Size, 90 Psi Max. Pressure | CU4EKZ 2020TD-GQK90 psi12.562"5 1/2"3/4"FNPTBronzeSteel8 ft.€1,987.49
SPENCE 2010TG-GQK Direct Acting Temperature Regulator, 1 1/2 Inch Pipe Size, 30 PSI | CU4EMK 2010TG-GQK30 psi15.688"8.938"1 1/2"FNPTBronzeSteel8 ft.€2,541.02
SPENCE 2010TF-GQK Direct Acting Temperature Regulator, 1 1/4 Inch Pipe Size, 40 PSI | CU4EML 2010TF-GQK40 psi15.688"8.938"1 1/4"FNPTBronzeSteel8 ft.€2,497.56
SPENCE 2010TE-GQK Direct Acting Temperature Regulator, 1 Inch Pipe Size, 65 PSI | CU4EMM 2010TE-GQK65 psi15 1/4"7.188"1"FNPTBronzeSteel8 ft.€2,054.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPENCE 2010AC-GQK Direct Acting Temperature Regulator, 1/2 Inch Pipe Size, 250 PSI
€2,123.82 /unit