Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDI-BOOT SBH-4105 SB Vent Boot Hanger Straight 4 x 10 Diameter 5 | AD9AGV 4NXA9

SPEEDI-BOOT SBH-4105 SB Vent Boot Hanger Straight 4 x 10 Diameter 5

Item: AD9AGV Model: SBH-4105 SBCross Ref: 4NXA9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVent Boot Hanger
Duct Size4" x 10"
FinishGalvanized
MaterialSteel
Material Thickness23 ga.
Special InformationMeets LEED IAQ 3.1 Credit
TypeStraight Boot
Boot StyleStraight Boot
Cap/collar MaterialSteel
Collar Connection Height5"
Collar Connection Width5"
Collar Diameter5"
Compatible Register Height4"
Compatible Register Width10"
Damper TypeNone
IncludesAir Tight Foam Gasket, Drywall Mud Ring, Dust and Debris Cover
Product TypeRegister Boot
Register Size H X W4" x 10"
StandardsMEETS LEED IAQ 3.1 CREDIT

Shipping Info:

Ship weight (kg) 0.801
Ship height (cm)20.83
Ship length (cm)23.62
Ship width (cm)33.02
HS code7307995060
Country of OriginUS

Product Details:

    • Special Features: 16" to 24" Arm Extension Capability

Product Variants

ProductModelFinishSpecial InformationPrice
SPEEDI-BOOT SBH-4105 NB Vent Boot Hanger 90 Degree 4 x 10 Diameter 5 | AD9AGW 4NXC1 SBH-4105 NBGalvanizedMeets LEED IAQ 3.1 Credit€35.83
SPEEDI-BOOT SBH-4105 EB Vent Boot Hanger End 4 x 10 Diameter 5 | AD9AGX 4NXC2 SBH-4105 EBGalvanizedMeets LEED IAQ 3.1 Credit€32.76
SPEEDI-BOOT SBH-4106 SB Vent Boot Hanger Straight 4 x 10 Diameter 6 | AD9AGY 4NXC3 SBH-4106 SBGalvanizedMeets LEED IAQ 3.1 Credit€30.70
SPEEDI-BOOT SBH-4106 NB Vent Boot Hanger 90 Degree 4 x 10 Diameter 6 | AD9AGZ 4NXC4 SBH-4106 NBGalvanizedMeets LEED IAQ 3.1 Credit€31.77
SPEEDI-BOOT SBH-4106 EB Vent Boot Hanger End 4 x 10 Diameter 6 | AD9AHA 4NXC5 SBH-4106 EBGalvanizedMeets LEED IAQ 3.1 Credit€37.08
SPEEDI-BOOT SBH-4126 SB Vent Boot Hanger Straight 4 x 12 Diameter 6 | AD9AHB 4NXC6 SBH-4126 SBGalvanizedMeets LEED IAQ 3.1 Credit€33.08
SPEEDI-BOOT SBH-4126 NB Vent Boot Hanger 90 Degree 4 x 12 Diameter 6 | AD9AHC 4NXC7 SBH-4126 NBGalvanizedMeets LEED IAQ 3.1 Credit€33.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDI-BOOT SBH-4105 SB Vent Boot Hanger Straight 4 x 10 Diameter 5
€37.08 /unit