Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDGLAS 06-0700-73 Side Window Covers Nylon Black - Pack Of 2 | AC6CCV 32V218

SPEEDGLAS 7000128086 06-0700-73 Side Window Covers, 2 PK

Item: AC6CCV Model: 7000128086Cross Ref: 32V218 / 06-0700-73
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSide Window Covers
Brand And Series3M Speedglas
For Use With9100 F x Welding Helmets, 9100 F x Air Welding Helmets
Product TypeSide Window Covers
SeriesSpeedglas

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)22.86
Ship length (cm)0.51
Ship width (cm)21.59
HS code9020006000
Country of OriginSE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDGLAS 7000128086 06-0700-73 Side Window Covers, 2 PK
€46.21 /unit