SPEEDCLEAN SC-TC-S03-35R Flex Shaft 9/16-1 35ft Use With AF2BXM | AF2BXU 6PZV7

SPEEDCLEAN SC-TC-S03-35R Flex Shaft 9/16-1 35ft Use With AF2BXM

Item: AF2BXU Model: SC-TC-S03-35RCross Ref: 6PZV7
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Shaft
Compatible Grainger Part Number6PZV1
Compatible Manufacturer Model NumberSC-TC-50
Compatible Product TypeTube Cleaners
Compatible SeriesSpeedClean
FeaturesStandard Threaded Machine and Brush Couplings
Flow Rate - Maximum0.25 GPM
For Tube Diameter - Maximum1"
For Tube Diameter - Minimum9/16"
Lance Length35 ft.
Maximum Fluid Temperature200°F
Operating Pressure - Maximum27 psi
Overall Height2"
Overall Length35 ft.
Overall Width2"
Product TypeFlexible Shaft

Shipping Info:

Ship weight (kg) 4.2345
Ship height (cm)11.18
Ship length (cm)51.31
Ship width (cm)41.4
HS code8479909496
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDCLEAN SC-TC-S03-35R Flex Shaft 9/16-1 35ft Use With AF2BXM