SPEEDCLEAN CJ-9656 Extension Lance Assembly, 24 Length | AE3AJV 5AEW4

SPEEDCLEAN CJ-9656 Extension Lance Assembly, 24 Inch Length

Item: AE3AJV Model: CJ-9656Cross Ref: 5AEW4
In Stock

Get it by Tuesday, Jun 10

€49.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLance Assembly
Length24"
Max. Fluid Temp.200°F
Max. Pressure4000 psi
Type24" Extension
Compatible Grainger Part Number5AEU1
Compatible Manufacturer Model NumberCJ-95
Compatible Product TypeCoil Washers
IncludesQuick-Connect Fittings
Lance Length2 ft.
MaterialSteel
Maximum Flow Rate4 GPM
Operating Pressure - Maximum4000 psi
Overall Length2 ft.
Product TypeExtension Lance Assembly

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)16.26
Ship length (cm)101.85
Ship width (cm)15.75
HS code8424909040
Country of OriginUS

Product Details:

    • Lance Length (In.) (24)
    • Sub-Brand: COILJET

Product Variants

ProductModelTypeMax. Fluid Temp.Max. PressurePrice
SPEEDCLEAN CJ-9657 Extension Lance Assembly, 36" Length | AE3AJH 5AEU9 CJ-965736" Extension200°F4000 psi€58.40
SPEEDCLEAN CJ-9658 Extension Lance Assembly, 48" Length | AE3AJJ 5AEV0 CJ-965848" Extension200°F4000 psi€68.30
RFQ
SPEEDCLEAN CJ-9659 Extension Lance Assembly, 60" Length | AE3AJU 5AEW3 CJ-965960" Extension200°F4000 psi€73.25
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDCLEAN CJ-9656 Extension Lance Assembly, 24 Inch Length
€49.49 /unit