Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE TTRB44204K47G Needle Holder | AH9XXM 45R378

SPEEDAIRE TTRB44204K47G Needle Holder

Item: AH9XXM Model: TTRB44204K47GCross Ref: 45R378
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€15.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeedle Holder
Compatible With BrandSpeedaire
Compatible With SeriesNot Applicable
Fits BrandSpeedaire
Compatible With Grainger Part Number3AAH6
Product TypeNeedle Holder

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.02
Ship length (cm)3.81
Ship width (cm)3.81
Country of OriginTW

Product Variants

ProductModelMPNPrice
SPEEDAIRE TTR4410203G Needle Holder | AH9XWG 45R344 TTR4410203GTTR4410203G€15.63
SPEEDAIRE TTR4420447G Needle Holder | AH9XWM 45R349 TTR4420447GTTR4420447G€15.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE TTRB44204K47G Needle Holder
€15.03 /unit