Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE TTR44204031G O-Ring 3.5x1.5 | AH9XXD 45R369

SPEEDAIRE TTR44204031G O-Ring 3.5x1.5

Item: AH9XXD Model: TTR44204031GCross Ref: 45R369
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring, 3.5x1.5
Compatible With SeriesNot Applicable
Fits BrandSpeedaire

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE TTR44204031G O-Ring 3.5x1.5
€1.94 /unit