Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE TT154934G Key, 3CRJ1, TT154934G | CU4DYQ

SPEEDAIRE TT154934G Key

Item: CU4DYQ Model: TT154934GCross Ref: 45P277
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey
Display Qty1
Display Sell UomEA
Fits BrandSpeedaire
For Use With Grainger Item Number3CRJ1
For Use With Mfr. Model Number3CRJ1
Compatible Grainger Model Number3CRJ1
Compatible Manufacturer Model Number3CRJ1
Product TypeKey

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
SPEEDAIRE PU016700AJ Cast Iron Flywheel 16 Inch 2B with Key | CU4CHH PU016700AJPU016700AJ€192.62
SPEEDAIRE U8 Key, Machinery | CU4CRF U8U8€5.71
SPEEDAIRE TT1870151G Key, 3CRK2, TT1870151G | CU4DYR TT1870151GTT1870151G€1.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE TT154934G Key
€1.21 /unit