Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE TT134906G Trigger P Inch | CU4EBV

SPEEDAIRE TT134906G Trigger Pin

Item: CU4EBV Model: TT134906GCross Ref: 45P701
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€0.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrigger
Display Qty1
Display Sell UomEA
Fits BrandSpeedaire
For Use With Grainger Item Number3CRJ1, 3CRJ2, 3CRJ4
For Use With Mfr. Model Number3CRJ1, 3CRJ2, 3CRJ4
Compatible Grainger Model Number3CRJ1, 3CRJ2, 3CRJ4
Compatible Manufacturer Model Number3CRJ1, 3CRJ2, 3CRJ4
Product TypeTrigger Pin

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE TT134906G Trigger Pin
€0.36 /unit