SPEEDAIRE RV2-15A-P02 Air Compressor Pump, Splash Lubricated, 2 Stage, 7.5 Hp, 17.3/23.5 Cfm At 175 PSI | CU4ALB

SPEEDAIRE RV2-15A-P02 Air Compressor Pump, Splash Lubricated, 2 Stage, 7.5 Hp, 17.3/23.5 Cfm At 175 PSI

Item: CU4ALB Model: RV2-15A-P02Cross Ref: 1WD21
In Stock

Get it by Tuesday, Jun 17

€2,786.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Compressor Pump
Bore Dia.2 1/2", 4.62"
ConstructionCast Iron
Duty CycleContinuous
FeaturesHeavy-Duty Commercial Use
FinishPainted Green
Flywheel Dia.16 1/2"
Flywheel IncludedYes
Free Air Cfm @ Max. Pressure17.3/23.5 CFM
Groove Quantity2
Groove SectionB
Lubrication RequiredYes
Lubrication TypeSplash Lubricated
Max. Operating Pressure175 psi
Maximum Output Power7 1/2 hp
Number Of Cylinders2
Number Of Grooves2
Number Of Stages2
Oil Capacity64 fl. oz.
Outlet Size3/4"
Overall Depth20"
Overall Height23 1/4"
Overall Width16 1/2"
Pump Speed990 RPM
RotationCW
Stroke Length3"
Valve MaterialSwedish Steel
Valve TypeDisc
Bore Diameter2.5", 4.62"
Flywheel Diameter16 1/2"
Free Air Flow Rate @ Maximum Pressure17.3/23.5 CFM @ 175 psi
Maximum Operating Pressure175 psi
Outlet Connection TypeNPT

Shipping Info:

Ship weight (kg) 65.7
Ship height (cm)59.06
Ship length (cm)50.8
Ship width (cm)41.91
Country of OriginUS

Product Variants

ProductModelNumber Of StagesLubrication TypeMax. Operating PressureNumber Of CylindersMaximum Output PowerPump SpeedFree Air Cfm @ Max. PressureFlywheel Dia.Price
SPEEDAIRE R2-30A-P10 Air Compressor Pump, Splash Lubricated, 2 Stage, 30 hp, 76.7/90.1/101 Cfm At 175 Psi | CH6RGY 3Z411 R2-30A-P102Splash Lubricated175 psi4----€10,517.80
SPEEDAIRE RV2-15A-P04 Air Compressor Pump, Splash Lubricated, 2 Stage, 15 hp, 34.8/49 Cfm At 175 Psi | CH6RKB 1WD22 RV2-15A-P042Splash Lubricated175 psi4----€6,245.50
SPEEDAIRE 1WD23 Air Compressor Pump, Pressure Lubricated, 2 Stage, 7.5 Hp, 17.3/23.5 Cfm At 175 PSI | CU4AKX 1WD232Pressure Lubricated175 psi27 1/2 hp1035 RPM17.3/23.5 CFM16 1/2"€4,524.09
SPEEDAIRE Q0106001AJ Air Compressor Pump, Splash Lubricated, 1 Stage, 1 Hp, 4.2 Cfm At 100 PSI | CU4AKY Q0106001AJ1Splash Lubricated145 psi11 hp1120 RPM4.2 CFM9 1/2"€1,852.12
SPEEDAIRE Q0206001AJ Air Compressor Pump, Splash Lubricated, 1 Stage, 2 Hp, 6.7 Cfm At 100 PSI | CU4AKZ Q0206001AJ1Splash Lubricated145 psi12 hp1250 RPM6.7 CFM11 1/4"€3,756.26
SPEEDAIRE Q0306001AJ Air Compressor Pump, Splash Lubricated, 1 Stage, 3 Hp, 10.1 Cfm At 100 PSI | CU4ALA Q0306001AJ1Splash Lubricated145 psi13 hp1020 RPM10.1 CFM13"€3,655.28
SPEEDAIRE 1WD24 Air Compressor Pump, Pressure Lubricated, 2 Stage, 15 Hp, 34.8/49.0 Cfm At 175 PSI | CU4ALC 1WD242Pressure Lubricated175 psi415 hp1045 RPM34.8/49 CFM19"€7,635.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE RV2-15A-P02 Air Compressor Pump, Splash Lubricated, 2 Stage, 7.5 Hp, 17.3/23.5 Cfm At 175 PSI
€2,786.38 /unit