Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE PN31XG7004G Rubber Stopper | AH3LBD 32RT95

SPEEDAIRE PN31XG7004G Rubber Stopper

Item: AH3LBD Model: PN31XG7004GCross Ref: 32RT95
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€9.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Stopper
Fits BrandSpeedaire
For Hose Dia.3/4"
For No. Of Hoses1
Hose Stop Overall Outside Dia.3 3/16"
Hose Stop Overall Width3 1/8"
ShapeCircle

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)2.54
Ship length (cm)23.01
Ship width (cm)16.99
Country of OriginKR

Product Variants

ProductModelShapePrice
SPEEDAIRE PN31XG6105G Rubber Stopper | AH3LAY 32RT90 PN31XG6105GCircle€8.65
SPEEDAIRE PN31XG6205G Rubber Stopper | AH3LAZ 32RT91 PN31XG6205GCircle€5.58
SPEEDAIRE PN31XG6704G Rubber Stopper | AH3LBA 32RT92 PN31XG6704GCircle€9.86
SPEEDAIRE PN31XG6404G Rubber Stopper | AH3LBB 32RT93 PN31XG6404G-€10.34
SPEEDAIRE PN31XG6905G Rubber Stopper | AH3LBC 32RT94 PN31XG6905GCircle€5.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE PN31XG7004G Rubber Stopper
€9.78 /unit