Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE PN21AA612G Saw Blade 24 Teeth | AH2KZN 29JT12

SPEEDAIRE PN21AA612G Saw Blade 24 Teeth

Item: AH2KZN Model: PN21AA612GCross Ref: 29JT12
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€9.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaw Blade, 24 Teeth
Compatible With SeriesNot Applicable
Fits BrandSpeedaire
Compatible With BrandSpeedAire
Compatible With Grainger Part Number21AC09
Product TypeSaw Blade

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.18
Ship length (cm)13.6
Ship width (cm)10.59
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE PN21AA612G Saw Blade 24 Teeth
€9.99 /unit