Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE MHZ2-10D Linear Guide Air Gripper, Parallel, 15.2 mm Open Width, 11.2 mm Closed Width | CU4DQL

SPEEDAIRE MHZ2-10D Linear Guide Air Gripper, Parallel, 15.2 mm Open Width, 11.2 mm Closed Width

Item: CU4DQL Model: MHZ2-10DCross Ref: 5YEK5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€359.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGripper
Body FinishAnodized
Body MaterialAluminum , Anodized Aluminum
Closed Width11.2 mm
Dimension B57 mm
Dimension C16.5 mm
External Holding Force Lbf @ 72 Psi2.47 lbf.
Finger MaterialHeat Treated Stainless Steel
Height16.5 mm
Internal Holding Force Lbf @ 72 Psi3.82 lbf.
Length29 mm
Max. Operating Frequency180 CPM
Max. Pressure102 psi
Opening Width15.2 mm
Opening/closing Stroke4 mm
Operating Temp. Range+14°F to +140°F
Port SizeM3 x 0.5
System Of MeasurementMetric
Total Stroke - AngularNot Applicable
TypeParallel
Width57 mm
Maximum Operating Pressure101.5 psi
Open Width15.2 mm
Overall Height16.5 mm
Overall Length29 mm
Overall Width57 mm

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)1.65
Ship length (cm)2.9
Ship width (cm)5.7
Country of OriginJP

Product Variants

ProductModelHeightBody MaterialTypeDimension BDimension CExternal Holding Force Lbf @ 72 PsiInternal Holding Force Lbf @ 72 PsiMax. Operating FrequencyPrice
SPEEDAIRE MHC2-10D Compact Air Gripper, Angular, 0.07 lbf Internal Holding Force LBF72 PSI, 14 to 140 F | CU4DQF MHC2-10D23 mmAluminumAngular16.4 mm23 mm0.07 lbf.0.07 lbf.180 CPM€169.74
SPEEDAIRE MHC2-20D Compact Air Gripper, Angular, 0.52 lbf Internal Holding Force LBF72 PSI, 14 to 140 F | CU4DQG MHC2-20D42 mmAluminumAngular27.6 mm42 mm0.52 lbf.0.52 lbf.180 CPM€213.75
SPEEDAIRE MHC2-25D Compact Air Gripper, Angular, 1 lbf Internal Holding Force LBF72 PSI, 14 to 140 F | CU4DQH MHC2-25D52 mmAluminumAngular33.6 mm52 mm1 lbf.1 lbf.180 CPM€251.90
SPEEDAIRE MHL2-25D1 Heavy Duty Linear Air Gripper, Parallel, 282 mm Open Width, 182 mm Closed Width | CU4DQJ MHL2-25D181 mmAluminumParallel76 mm81 mm29 lbf.29 lbf.40 CPM€759.87
SPEEDAIRE MHL2-32D1 Heavy Duty Linear Air Gripper, Parallel, 318 mm Open Width, 198 mm Closed Width | CU4DQK MHL2-32D1100 mmAluminumParallel82 mm100 mm50 lbf.50 lbf.30 CPM€1,018.40
SPEEDAIRE MHZ2-16D Linear Guide Air Gripper, Parallel, 20.9 mm Open Width, 14.9 mm Closed Width | CU4DQM MHZ2-16D23.6 mmAluminumParallel67.3 mm23.6 mm7.64 lbf.10.12 lbf.180 CPM€298.95
SPEEDAIRE MHZ2-20D Linear Guide Air Gripper, Parallel, 26.3 mm Open Width, 16.3 mm Closed Width | CU4DQN MHZ2-20D27.6 mmAluminumParallel84.8 mm27.6 mm9.44 lbf.14.84 lbf.180 CPM€421.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE MHZ2-10D Linear Guide Air Gripper, Parallel, 15.2 mm Open Width, 11.2 mm Closed Width
€359.41 /unit